Buy more than* S$200* and get FREE SHIPPING

Pen Type Thermometer CT-422WR

4.50 (2)
Thermometer Type
Pen-type
2015 Trusco Published Pages
1 1059
Type of display Temperature
Digital
AS ONE Part Number
1-5637-11, 1-5637-11
Sampling
1 times / sec, 1 times / sec
Batteries
LR-44 alkaline button battery (15V) 1 piece, LR-44 alkaline button battery (15V) 1 piece
Sensor Dimensions (mm)
phi35x290, Phi35x290
Resolution Capability
0.1 ℃ (-10-1999 ℃) 1 ℃ (other than the left), 0.1 deg C (-10 - 1999 deg C) 1 deg C (value other than those listed)
Sensor
Thermistor, Thermistor
Pricision
+/- 1 ℃ (-10- + 120 ℃), + / - 2 ℃ (+ 121- + 180 ℃), + / - 3 ℃ (+ 181- + 220 ℃), +/- 1 deg C (-10 - +120 deg C), +/- 2 deg C (+121 - +180 deg C), +/- 3 deg C (+181 - +220 deg C)
Measurment Range (deg C)
-10-+220, -10 to +220
Outside Dimension (mm)
(Display unit) phi47x17 (body total length) 360, (Display unit) phi47 x 17 (body full length) 360
Weight (g)
About 40g (including battery), About 40g (including batteries)
TRUSCO Part Number
368-9310, 368-9310
TGK Product Number
219-70-25-16, 219-70-25-16
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-422WR 35589933 63.34 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Temperature measurement inside the engine
4
From Japan
On 2017-01-05 14:58:06
Since the button of the switch operating part is a little small, I think that it should be a remote type made slightly larger or flexible. I felt it was slightly higher for the price.
This review is about item#35589933.
Used for temperature management when mixing in manufacturing process
5
From Japan
On 2015-09-26 16:58:19
I got it without hesitating because I wanted the size I found immediately in the catalog. I have to purchase it because it was over 3000 yen in 1 point this time because shipping costs will not be free unless it is 3000 yen or more.
This review is about item#35589933.

Related Products