Buy more than* S$200* and get FREE SHIPPING

AC Voltage Detector

Objective Electric Wires
Bare wire, coated wire
Voltage Detection Range (V)
AC12 to 600
Batteries
Button battery LR-44 (15V) 2 pieces
Frequency (Hz)
50/60 shared
Calibration
Not possible
Outside Dimension (mm)
26x31x145H
Operating Temperature Range (deg C)
0 to +40
Weight (g)
About 31 (including batteries)
TGK Product Number
219-76-07-11
Accessories
Button battery LR-44 (15V) 2 pieces
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 V-16 35590012 -
Discontinued
[x]
ADD TO CART

Related Products