Buy more than* S$200* and get FREE SHIPPING

Digital Heat Stroke Meter

Type of display Temperature
Digital
Operating Temperature and Humidity Range
0- + 40 ℃, 80% RH or less (however, if there is no condensation), (However, if non-condensing) RH below 0 - +40 deg C, 80%
Batteries
AAA battery (15V) 2 pieces, (15V) 2 pcs AAA batteries
Measurement Pricision
Clock +/- 60sec, +/- 60 seconds watch
Outside Dimension (mm)
122x17x136H, 122x17x136H
Weight (g)
168 (including battery), (Including battery) 168
Measuring Range
(Temperature) -50- + 70 ℃, (humidity) 20-90% RH, (Humidity) (temperature) -50 - +70 deg C, 20 - 90% RH
TRUSCO Part Number
365-1801
TGK Product Number
219-88-08-01, 219-88-08-01
Accessories
instruction manual, Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI-300 35590091 56.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products