Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TGK Product Number Electric Capacity (W) Voltage (V) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Electric Capacity (W) Voltage (V) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
052-60-71-04 60 100 4 1PC 1 D-4 35584683 57.99 SGD
In stock
052-60-71-07 300 100 20 1PC 1 D-20 35584717 199.99 SGD
In stock
052-60-71-02 30 100 2 1PC 1 D-2 35584665 45.99 SGD
In stock
052-60-71-06 150 100 10 1PC 1 D-10 35584701 119.99 SGD
In stock
052-60-71-05 90 100 6 1PC 1 D-6 35584692 79.99 SGD
In stock
052-60-71-01 15 100 1 1PC 1 D-1 35584656 38.99 SGD
In stock
052-60-71-03 45 100 3 1PC 1 D-3 35584674 51.99 SGD
In stock
052-60-71-08 101 Single-phase 200 5 1PC 1 W-5D 35584726 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Prevent freezing of water pipes
4
From Japan
On 2018-03-05 19:14:34
There is no need for anything else because it is a mounting kit and you can work immediately.
This review is about item#35584665.
Freezing prevention in winter
4
From Japan
On 2018-02-10 11:10:38
Installation was easy in proportion, insulation tape and band were short.
This review is about item#35584656.
For water frozen prevention
3
From Japan
On 2018-02-05 16:41:37
Temperature sensor part was hard and it was difficult to get close contact with pipe when wrapping, so I thought that it would be better to make it a bit more soft or to wrap a little round.
This review is about item#35584656.
Prevention of freezing of piping around boilers
4
From Japan
On 2018-02-03 14:40:42
I am thankful that there is an image image because it is difficult to understand instructions!
This review is about item#35584665.
Because the water pipe of company office was frozen.
5
From Japan
On 2018-02-02 17:07:53
Freezing was resolved immediately after installation. It was a very good product.
This review is about item#35584656.
Prevention of pressure drop in butane storage micro tank
5
From Japan
On 2017-12-25 20:40:23
Although it was a problem that the filling pressure decreased when the outside air temperature decreased, it was possible to keep the pressure drop at about 10 ° C with the freezing prevention heater 45 W (3 m) × 2, and it was possible to suppress the pressure drop.
This review is about item#35584674.
Used to prevent freezing of tap of tap
4
From Japan
On 2017-12-04 19:44:48
I'd like the heater to be about a half centimeter shorter a little.
This review is about item#35584656.
To prevent freezing
5
From Japan
On 2016-11-24 10:38:39
Purchased as a countermeasure as factory water pump broke on freezing this year. I pray for it to show its effect. Although there may be few failures, it can not be seen even if it breaks down, so it is safe to have something like a pilot lamp to inform you of anything normal or abnormal.
This review is about item#35584701.
Freezing prevention of water supply pipe of outside toilet
5
From Japan
On 2016-08-31 16:48:55
There were various lengths, it was strong and it was good for the rain. I think that it would be nice if you come with the waterproof tape that winds at the very end. I did not understand well, it was very hard to wind up when I did with a waterproof gum tape. Later, I learned that it was rolling with sticky items.
This review is about item#35584665.
External water supply pipe insulation
3
From Japan
On 2016-05-28 07:16:43
Temporary fastening tape etc is required though things like insulation after wiring are included. It is unnecessary if you regularly consider insulation construction. I do not know that much of the effect will be in winter.
This review is about item#35584701.