Buy more than* S$200* and get FREE SHIPPING

Waterproof ORP Meter

2.50 (2)
Detection Unit
1mV, 1mV
Batteries
CR2032 x2 single lithium battery, Two CR2032 lithium battery x
Measurement Function
ORP, ORP
Resolution Capability
1mV, 1mV
Pricision
2%FS, 2%FS
Outside Dimension (mm)
phi37.5x170H, Phi37.5x170H
Weight (g)
About 87 (including battery), (Including battery) about 87
Measuring Range
-1999-+1999mV, -1999 to +1999mV
TRUSCO Part Number
756-7391
TGK Product Number
219-80-78-04, 219-80-78-04
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ORP-6041 35590073 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Measurement of purification status during soil remediation
1
From Japan
On 2017-02-17 15:01:44
It can not be measured from the beginning! Repair request for maker is also impossible to measure muddy There is no description in crisis instruction manual. Products whose water can not be measured, can not measure mud (supernatant) - I can not even say what monotaro you are still selling ~ Is not it good to return money!
This review is about item#35590073.
Measurement of hydrogen water reduced water
4
From Japan
On 2016-09-30 12:48:04
Since one thing which used it felt a measurement deviation, I bought it for comparison with two. Especially, since the first one was easy to measure without breakdown, it was additional purchase. As a result, when measuring the same hydrogen water, it is almost the same value, so I think that you can trust it for a cheap price, and it is convenient for carrying.
This review is about item#35590073.

Related Products