|
Bimetal Thermometer for Compost
[x]close
|
Bimetal Thermometer for Compost
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Thermometer Type
- Bimetallic
- Type of display Temperature
- analog
- Sensor Dimensions (mm)
- phi.8x900
- Pricision
- + / Over 2 degree C
- Outer Diameter (phi mm)
- (Display unit) phi.80
- Scale
- 1/2
- Measurment Range (deg C)
- 0-120
- Weight (g)
- About 210
- Material
- stainless
- TGK Product Number
- 359-70-25-12
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Earth temperature measurement
From Japan
On 2018-04-15 06:06:21
Insert it into the soil and measure the temperature, it is strong and it is used without trouble.
Temperature management of charged compost
From Japan
On 2018-04-12 21:26:37
I think that it is better for the tube part to be inserted into compost a little thicker.
Customers Who Bought This Item Also Bought
Related Products