Buy more than* S$200* and get FREE SHIPPING

Disposal Syringe Dispensing Nozzle

4.09 (11)
Caution
This product is a medical product?
Purpose
Dispension into small container. Application of adhesive and paint between narrow gaps.
Nozzle Length (mm)
80
Needle Gauge
18G(1.27 phi mm)
Overall Length (mm)
98
Material
(Nozzle) stainless steel (SUS304) (Joint) polypropylene
Compatible Body
All plastic syringe made by HENKE
TRUSCO Part Number
354-5822
TGK Product Number
0149-14-90-31
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 H4900N 35587011 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Weighing pesticides
5
From Japan
On 2017-12-21 22:25:36
Used in combination with a plastic syringe, the nozzle is long so it can be used without waste to the bottom of the bottle.
This review is about item#35587011.
Dyeing of polyester cloth (petals)
5
From Japan
On 2016-04-15 19:39:39
Our company is a manufacturer who is making artificial flowers Recently we used a syringe to dyed a hole in the center to dye a polyester fabric, but since the tip of the syringe is short, dye a large amount of fabric It was difficult, but by using this nozzle many petals could be dyed. If I want a desire, I also want a nozzle whose nozzle length is shorter than it is now.
This review is about item#35587011.
Nozzle of adhesive container
5
From Japan
On 2015-12-09 13:48:35
Was good
This review is about item#35587011.
Drug injection into trees
3
From Japan
On 2015-10-19 14:07:15
It is used for medicine injection in the hole of a beetle of a tree. Ideal for bending the tip slightly. 100 with a syringe with attached thing and appearance are the same size and think that the price is expensive.
This review is about item#35587011.
Inhalation work of liquid
5
From Japan
On 2014-11-06 16:10:42
The making is also solid, the needle is long, it is a convenient nozzle that can inhale liquid that is left in the deep bottle bottom neatly.
This review is about item#35587011.
Adhesive Injection / Coating
5
From Japan
On 2014-05-31 14:55:32
Size (both length and thickness) is appropriate and the price is cheap and good. However, it is possible to use it by the Bonde E set as much as possible. It is not quite suitable for the adhesive with higher viscosity - Quick Mender etc. Acrylic adhesive - methylene chloride etc. - When used it may want a smaller diameter. It is perfect if you have a narrow tip and a thick tip.
This review is about item#35587011.
Plumbing internal scratch injection of fluorescent agent for fluorescent flaw detection etc.
5
From Japan
On 2013-02-15 13:44:22
Fluorescent agents are difficult to clean up when spilled, but if this is done, it can inject well without dropping a single drop. Work efficiency has risen dramatically.
This review is about item#35587011.
For bonding work
5
From Japan
On 2012-11-06 15:52:07
The number of 1 unit is too many for 10, so I want you to sell about 5 items.
This review is about item#35587011.
Work to dispose ink as dots continuously at a stroke.
1
From Japan
On 2012-07-01 04:25:37
It was too thick to be useful. I experimented with viscosity considerably, but I could not use it with this thickness. I am hoping for thinner ones.
Injection of adhesive
2
From Japan
On 2011-10-20 00:15:41
Thick, too fat. It has an outer shape of 1.3 mm. This can not be used for fine workmanship. Can you sell around 0.5 mm in outer shape
This review is about item#35587011.

Related Products