Buy more than* S$200* and get FREE SHIPPING

Pot Water Boiler

3.00 (1)
Caution
Please be make sure not to put insert the milk and the coffee etc other than the water and the tea Protein may be caouse of failure and burned
Body Dimensions (Width x Depth x Height) (mm)
160x90x180
Current Consumption (A)
During heating/ 8, during heat-retention/ 4
Power Cord (m)
1.3
Input Voltage (V)
DC12
Weight (g)
About 570
Material (Body)
Polycarbonate
Capacity (mL)
500
Specification
With products liability (PL) insurance
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-78 35520125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Instant food in the car
3
From Japan
On 2013-02-11 23:14:06
Winter is time-consuming to the boil for 30 minutes or more. It is of the like do not use while driving, but because it quite eat the current Also socket lowers much voltage that the alarm will sound in the idling state It is that power consumption because the place gets hot not to touch too many.
This review is about item#35520125.

Related Products