Buy more than* S$200* and get FREE SHIPPING

LED Vehicle Height Lamp, ECE Certified

5.00 (5)
Cord Length (mm)
500
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Red Square type 1PC 1 25570 35519547 18.99 SGD
Shipped after 2018-01-22
24 White Square 1PC 1 25565 35519531 26.99 SGD
Shipped after 2018-01-22
12 Red Square type 1PC 1 25576 35519565 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for car width light
5
From Japan
On 2017-06-27 20:54:39
It is the same as the trainer's trailer's car width light genuine, and it was easy to exchange even if it broke.
This review is about item#35519531.
Brake lamp auxiliary light.
5
From Japan
On 2017-04-23 09:30:35
Because the waterproof function is solid, it is also suitable for the auxiliary light of the bike.
This review is about item#35519547.
High mount stop lamp for bike
5
From Japan
On 2015-01-15 21:50:56
Attaching the necessity to the rear of the super cub and trying it as a stop lamp at the upper part of the rear part. I like it because it has considerable brightness.
This review is about item#35519565.
Brake lamp for high mount of bike
5
From Japan
On 2014-04-17 20:40:28
It is pretty bright. I like it. I put a box on the deck of Super Cub and it is attached to the top of the box. It is considerable as a brake light. Why do not you try it.
This review is about item#35519565.
Bicycle rear item BOX high mount brake light
5
From Japan
On 2013-05-27 21:10:27
Imagination The brightness of reason is cheap and easy to install. I attached the car high light of the truck industry to the hint. I knew that there are 12 volts and purchased immediately. Satisfaction level is 100%. It is too bright.
This review is about item#35519565.

Related Products