Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Side Marker Lamps

4.67 (6)
Caution
Please do not attach to cars for less than 9 seater
Purpose
For both trucks and industrial vehicles
Rated Voltage (V)
24
Color
Amber
...see all>
Product Options
ADD TO CART
Shape Cord Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Cord Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Square model 500 1PC 1 25578 35519574 16.99 SGD
In stock
Cannonball type 150 1PC 1 25590 35519583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Electrical repair
5
From Japan
On 2018-03-07 12:58:50
I am using repair instead of recent full-flaun car height light (LED 4 high brightness type).
This review is about item#35519574.
Track side marker
5
From Japan
On 2018-01-19 00:47:29
It is bright bright at this price. This quality is a word of awesome
This review is about item#35519574.
Mounting on the side of the truck
4
From Japan
On 2017-04-08 10:16:37
There is no need to worry about running out of bulbs, and even if we do not apply waterproofing specially for waterproofing, there is no problem at the moment. Regarding brightness, it is the level of "ordinary", but considering the price is satisfactory.
This review is about item#35519574.
Used as a truck part
4
From Japan
On 2016-11-09 10:05:08
I am satisfied with this use feeling at this price. It becomes LED specifications and is emitting stable light.
This review is about item#35519574.
Used as a vehicle marker
5
From Japan
On 2016-04-08 14:36:34
There is almost no bullet out. Brightness is also reasonable.
This review is about item#35519574.
Rear body winker
5
From Japan
On 2013-06-14 15:03:16
It is OK with a simple feeling as expected!
This review is about item#35519574.

Related Products