Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Cord Length (mm) Rated Voltage (V) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Cord Length (mm) Rated Voltage (V) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For both trucks and industrial vehicles 850 24 Square 1PC 1 25569 35519662 13.99 SGD
Shipped after 2018-02-26
- 80 24 Square type 1PC 1 25560 35519617 13.99 SGD
Shipped after 2018-02-26
For both trucks and industrial vehicles 80 12 Square 1PC 1 25561 35519626 11.99 SGD
Shipped after 2018-02-26
- 250 24 Square 1PC 1 25567 35519644 -
Discontinued
[x]
- 250 12 Square type 1PC 1 25568 35519653 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
Used as a turn signal
4
From Japan
On 2017-11-16 22:48:32
I wanted the brightness a bit more I think that this application is different so I think that it is still a good product if the thickness is even thinner 5 mm.
This review is about item#35519626.
Repair
5
From Japan
On 2017-07-07 14:47:49
I bought it for repair. I am satisfied with the cost of goods
This review is about item#35519617.
Hino Ranger
5
From Japan
On 2017-06-12 17:00:17
I bought it because it was cheap. I intended to replace it with another if it was dark, but I am quite satisfied with the bright and dazzling position.
This review is about item#35519644.
Direction indicator
5
From Japan
On 2017-04-23 09:44:18
Light truck mounted to the gate frame frame to ensure visibility from the following car. It is also friendly to the battery with the LED.
This review is about item#35519653.
High truck light truck
5
From Japan
On 2017-04-01 13:53:18
I am very satisfied with installing it immediately and not changing as existing products.
This review is about item#35519644.
Attach to car
2
From Japan
On 2017-03-22 23:26:04
I would like to make a red desired stoplump so I want to make it a little bigger thing
This review is about item#35519653.
Exchange
4
From Japan
On 2017-01-28 20:09:50
Lighting test is not carried out, but packing has a slight unease factor. Would it be better to think about the response to the shock a little more
This review is about item#35519644.
Car parts
5
From Japan
On 2017-01-20 08:31:50
I bought it to replace the car high light which hit the branch of the sag that drooped and broke. I attached it for a while but it is on without problems. The screw has become a fool to remove the car high light which broke the truck which ridden for about 5 years and forcibly broke the screw and removed it. If it was with screws I would appreciate it in the end but I eventually stopped with an adhesive screw.
Replacement of damaged parts
5
From Japan
On 2016-12-17 21:22:06
The arrival of goods from the order date is also quick and packing state is very satisfying!
This review is about item#35519617.
DIY maintenance
5
From Japan
On 2016-06-22 15:11:52
The one that was originally attached broke down, so I exchanged it. I think that it is the same as genuine products.
This review is about item#35519644.

Related Products