Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bolt Dimensions Mounting Method Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Dimensions Mounting Method Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Side bolt Amber (Volts) 75 1PC 1 NRRP-55B-SB 35519732 3.27 SGD
In stock
- Side bolt Red (Volts) 75 1PC 1 NRRP-55A-SB 35519687 3.31 SGD
In stock
8mm Center bolt Red - 1PC 1 NRRP-55A-C8 35519696 3.27 SGD
In stock
- Side bolt Red (Volts) 75 1PC 1 NRRP-55A-SG 35519671 3.27 SGD
In stock
23mm Center bolt Amber - 1PC 1 NRRP-55B-C23 35519766 3.31 SGD
In stock
23mm Center bolt Red - 1PC 1 NRRP-55A-C23 35519714 3.31 SGD
In stock
- Side bolt Amber (Bolt) 75 1PC 1 NRRP-55B-SG 35519723 3.27 SGD
In stock
10mm Center bolt Red - 1PC 1 NRRP-55A-C10 35519705 3.65 SGD
In stock
10mm Center bolt Amber - 1PC 1 NRRP-55B-C10 35519757 3.65 SGD
In stock
8mm Center bolt Amber - 1PC 1 NRRP-55B-C8 35519741 3.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2016-10-14 16:11:21
I bought and had the same time as the Mitsubishi jeep in the post, but it was ... a lie was not the same, unfortunately
This review is about item#35519696.
Vehicle inspection auto maintenance
5
From Japan
On 2016-06-26 23:33:13
I bought the same as the Mitsubishi jeep of the reflector. The dimensions of the bolt rather than M8, is the same as M6 and genuine.
This review is about item#35519696.
vehicle inspection
5
From Japan
On 2016-06-09 15:31:59
Mounting completed without any problems
This review is about item#35519723.
Trailer of the side reflectors
5
From Japan
On 2015-09-03 23:12:34
We put a total of four in the riveted to the side of the cargo trailer. There is a sense of security than that of the double-sided tape, and further texture is high like in formative. I was able to good shopping.
This review is about item#35519732.
Vehicle inspection repair parts
5
From Japan
On 2014-08-04 14:31:03
Use as side reflectors of the boat trailer. Bolt type used to soak in the water in a boat loading and unloading
This review is about item#35519687.
As a large truck rear reflecting plate.
5
From Japan
On 2014-04-01 14:08:52
Since KOITO Made safe to use. There is also affixing reflector, but more of the bolts is peace of mind.
This review is about item#35519714.
Snow shovel V spring both sides
3
From Japan
On 2014-02-04 06:26:23
Because you did not confirm the size of a small but no trouble, use double-sided tape, OK
This review is about item#35519687.
Maintenance and repair of construction machinery
5
From Japan
On 2013-04-26 08:56:21
Certain T company we have used because to stop the shipment of goods by 18.1 regulation. (There is no law to say that should not be used for the previous machine, but ...)
This review is about item#35519687.

Related Products