Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Light Source Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Incandescent 12 23 Left 1PC 1 B-12L 35519872 20.99 SGD
Shipped after 2018-05-02
Incandescent lamp 12 23 Right 1PC 1 B-12R 35519863 20.99 SGD
In stock
Incandescent 24 25 Right 1PC 1 B-24R 35519881 20.99 SGD
In stock
Incandescent lamp 24 25 Left 1PC 1 B-24L 35519897 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 2
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
Replacement of private truck
1
From Japan
On 2017-11-18 23:44:34
The ball was torn from the beginning and it was not lit. I was relieved because it was a brand new, so it took me a while to search for the cause.
This review is about item#35519863.
For replacement
5
From Japan
On 2016-10-08 16:04:05
Where I was looking for broken, affordable items due to carelessness, I found this item. It is perfect.
This review is about item#35519897.
Replacement
5
From Japan
On 2016-06-24 14:41:32
It is cost performance if you think about purchasing genuine products
This review is about item#35519881.
As a track shoulder light
5
From Japan
On 2016-05-10 08:55:42
Since it is a product that conforms to genuine, it is installed without problems and I want the price to be a little cheaper.
This review is about item#35519897.
Repair of own vehicle
2
From Japan
On 2015-10-09 11:37:26
Because it became unusable due to rust, I bought it by exchange with the same one. When removing the lens and changing the light bulb, when you remove the surrounding band, it suddenly falls if you do not support the lens with your hand, so when you work you can prevent the lens from cracking when laying a blanket underneath. Later, when installing the lens and tightening the screws of the surrounding band, you have to hold the screw nut while tightening the screw while supporting the lens. It will not work quite well. It may be easier to work if the nut is fixed.
This review is about item#35519881.
Attach to vehicle
1
From Japan
On 2014-08-21 17:22:43
Driving on a general road dropped out of the rivet section only for 5 months use.
This review is about item#35519881.
3 t dump tire light
5
From Japan
On 2013-11-23 22:41:25
It is useful for driving in a narrow night road.
This review is about item#35519897.
Shine on the shoulder
3
From Japan
On 2013-09-10 15:26:45
When the lens is exchanged at the time of light exchange or at the time of cleaning, it is easy to crack, so I want only the lens part.
This review is about item#35519897.
I installed it in a 2 ton car.
3
From Japan
On 2013-07-02 18:09:44
To replace the light bulb, remove the cover and replace the light bulb. And, when we tried to install the cover as it was, it did not work very well, the cover went off, the glass lens dropped and broke. It was a blunder as soon as I bought it.
This review is about item#35519872.

Related Products