Buy more than* S$200* and get FREE SHIPPING

Side Marker Lamp

2.67 (3)
Consumption Electric Current (mA)
50
Rated Voltage (V)
24
Rated Power (W)
1.2
...see all
Product Options
ADD TO CART
Color Material Light Source Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Light Source Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens / Red, light color / Red - Seven high-brightness LED 1PC 1 SML-24LR 35520021 25.45 SGD
In stock
Lens / amber, light color / Amber Acrylic Seven high-brightness LED 1PC 1 SML-24LA 35520037 27.03 SGD
Shipped after 2017-04-28
Lens/yellow, light color/amber - High brightness LED bulbs (7) 1PC 1 SML-24LY 35520012 25.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Heavy-duty truck of side marker lamps
2
From Japan
On 2016-03-12 21:14:10
Last is a sufficient amount of light if divisible with those for the visibility.  Not recommended for those who seek the effect of illuminating the surroundings as an auxiliary driving at night. I became a disappointing result because I was expecting. Do not bother to other vehicles too dazzling, but was satisfied if a little brighter.
This review is about item#35520012.
Side marker of the track
1
From Japan
On 2015-05-30 13:28:37
Dark and not to talk. A decade ago of the brightness level. I thought it was I'll remodel, but the lens is stopped because decomposition is difficult have been bonded. So waterproof Willing high is.
This review is about item#35520012.
Light replacement work
5
From Japan
On 2014-02-05 15:30:18
♪ I like in the bright lights
This review is about item#35520021.

Related Products