Buy more than* S$200* and get FREE SHIPPING

Plasma Car Vehicle Air Purifier

Fuse
1.5 A Glass tube fuse (Built-in power plug)
Operating Voltage
DC12V to 14V
Maximum Electric Power Consumption (W)
About 2.8
Consumption Electric Current (mA)
Standby (OFF) / about 4.6 (Low mode) About 153 (High mode) About 173
Body Weight (g)
About 210
Cord Length (m)
About 2 (from power supply power adapter to plug)
Dimensions (Diameter phi x Height H) (mm)
75x155
Operating Temperature Range (deg C)
0 to 40
Specification
Ion concentration (LOW mode) about 600,000 pieces/cm3, (HIGH mode) about 750000 pieces/cm3 Virus removal, mite, mold control, negative ion, air purifier, deodorant, microcomputer control, the silent mode
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FS18 35520161 -
Discontinued
[x]
ADD TO CART

Related Products