Buy more than* S$200* and get FREE SHIPPING

Tialn Coat 4 Flute Carbide End Mills 45°

3.90 (20)
Blade Diameter Tolerance (mm)
0--0.02
Helix Angle (Degree)
45
Coating
TiAlN
Edge Type
For gashes
Number of Blades
4
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 45 2 3 1PC 1 4HM02 35520046 20.99 SGD
In stock
10 45 3 3 1PC 1 4HM03 35520055 20.99 SGD
In stock
12 50 4 4 1PC 1 4HM04 35520064 22.99 SGD
In stock
15 55 5 6 1PC 1 4HM05 35520073 23.99 SGD
In stock
15 55 6 6 1PC 1 4HM06 35520082 24.99 SGD
In stock
20 65 8 8 1PC 1 4HM08 35520091 34.99 SGD
In stock
25 75 10 10 1PC 1 4HM10 35520107 47.99 SGD
In stock
30 80 12 12 1PC 1 4HM12 35520116 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 2
1 star 2
Review Rating: 3.90
20 Customer Reviews
The reviews are automatic translation.
NC Machine Tool Side Cutting
4
From Japan
On 2018-04-19 23:31:44
Fitting of the shaft hole, finishing in a short time as intended, saved I want to purchase on a regular basis.
This review is about item#35520116.
Purchase to make the stay long
2
From Japan
On 2017-10-22 18:13:14
I bought it because it made a 3 mm thick stay into a long hole, but it became rattling for some reason. I think that our machine tool accuracy is probably bad. It was able to be a beautiful long hole with an end mill for resin.
This review is about item#35520082.
End mill for end face cutting finish
5
From Japan
On 2017-08-16 17:19:45
The twist angle of 45 is attached, and the cutting surface is finished clean. The length is just right length.
This review is about item#35520107.
Key groove processing
1
From Japan
On 2017-05-25 08:02:08
It is a feeling that the blade spills over and breaks more easily than the thing of a few years ago, after all, it became the price as much as the price
This review is about item#35520064.
Additional machining of surface hardened machined parts
5
From Japan
On 2017-05-06 19:38:00
It was able to process as expected with a strongly twisted object.
This review is about item#35520073.
Cutting
5
From Japan
On 2017-03-24 17:01:51
There is no problem. I also want to purchase.
This review is about item#35520116.
Used for machining
5
From Japan
On 2017-02-21 16:15:53
Although there are evaluations such as lack of the monotaro brand and expeditious consumption, I think that there is no problem if used in finishing after rough drawing. I sometimes have missing items, so I always want stocks to check.
This review is about item#35520091.
Aluminum processing
4
From Japan
On 2017-02-16 15:13:57
I think cost performance is good. My tooth hurts when I abuse it
This review is about item#35520082.
Desktop CNC
3
From Japan
On 2016-07-09 16:30:31
Although it may be cheap, the pain of the blade is fast
This review is about item#35520082.
Cutting out of 2017
5
From Japan
On 2016-06-10 21:07:14
I can cut at high speed and the biting of the blade is very good. Cospa is good and it is saved.
This review is about item#35520064.

Related Products