NoteBuy more than* S$200* and get FREE SHIPPING

Personal Evaporation Type Humidifier

4.00 (2)
Available Liquid
Tap water, purified water
Operating Voltage
DC12V - 14V
Maximum Electric Power Consumption (W)
About 1.7
Consumption Electric Current (mA)
LOW / About 85, HIGH/ About 112
Bottle Capacity (mL)
About 150
Continuous Opreration Time (hours)
About 5-9
Body Weight (g)
About 152
Cord Length (m)
About 2
Dimensions (Diameter phi x Height H) (mm)
72x153
Operating Temperature Range (deg C)
0 - 40
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FS14 35520143 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Humidification of the car
4
From Japan
On 2014-02-06 14:03:21
I do not know well or have worked with have seen a decrease way of water, but it looks also like clean.
This review is about item#35520143.
To the private car of humidification
4
From Japan
On 2011-01-31 22:25:48
Please be aware that the feeling of the appearance is sometimes not to the cigarette lighter because the diameter of the socket of'm goo power is large
This review is about item#35520143.

Related Products