Buy more than* S$200* and get FREE SHIPPING

Air Nailer Stapler

5.00 (1)
Purpose
Renovation, interior and repairing furniture, DIY, etc.
Dimensions (Height x Width x Length) (mm)
165 x 52 x 230
Air Pressure (MPa[kgf/cm2])
0.5-0.7 (3.5 to 7)
Staple Leg Length (mm)
10,13,16,19,22,25
Operating Air Pressure (MPa[kgf/cm2])
0.5-0.7 (4.5 to 7)
Number of Staple Charge
100 pieces (1 station)
Hose Inner-Diameter (phi mm)
6 or more
Dimensions (Length L x Width W x Height H) (mm)
244 x 57 x 185
Weight (kg)
1.1
Specification
(Additional mechanism) grip cover, 360deg variable exhaust
Accessories
Hex wrench (3, 4), protective glasses, jet Oiler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-225LU/10J 35520475 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling and securing members
5
From Japan
On 2017-08-22 15:26:18
Easy to use, light, staple work can be used comfortably without any problems. Even if the staple runs out, you can do air strikes, so you will not notice the sky strikes and you will be redone.
This review is about item#35520475.

Related Products