Buy more than* S$200* and get FREE SHIPPING

Handled Dust Pan

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
337x326x532
Depth (mm)
326
Weight (g)
540
Height (mm)
532
Width (mm)
337
Material
(Body) (handle pattern) (first rubber) and polypropylene (PP)
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 336-6502 1PC 1 DS515-000X-MB-G 37135944 80.50 SGD
In stock
Yellow 336-6499 1PC 1 DS515-000X-MB-Y 37135865 80.50 SGD
In stock
Blue 336-6511 1PC 1 DS515-000X-MB-BL 37135883 80.50 SGD
In stock
Red 336-6529 1PC 1 DS515-000X-MB-R 37135901 80.50 SGD
In stock
White 336-6537 1PC 1 DS515-000X-MB-W 37135926 80.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mainly outdoor cleaning
5
From Japan
On 2015-02-06 09:03:14
Since I thought that I wanted it before, I found it with a monotaro and purchased immediately. It is easy to use because it is light, recently it is also used in the office. I will be repeating from now on.
Cleaning leaves
5
From Japan
On 2014-11-10 14:42:25
It has a lot of capacity and can take up a large amount of bulky leaves. There is also a height, it is easy to use because it does not fly with the wind. Because the material is plastic, it is light and there is no worry of rust.
This review is about item#37135883.

Related Products