Buy more than* S$200* and get FREE SHIPPING

Pocket Type Metal Cutting Scissors

3.50 (2)
Overall Length x Width x Thickness (mm)
95x55x80. (When folded / 80x28x8), 95x55x80 Folding: / 80 x 28 x 8
Weight (g)
42, 42
Stainless 420 over J2, Stainless steel 420-J2
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PK-3 35520746 11.99 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a camping tool
From Japan
On 2016-04-28 21:07:51
I think that it was mostly the product as perceived by everyone, I think that it will be able to be cut well, but there is a catch in the thing that arrived to us from the start of cutting to the end of cutting, I am curious. Also, there was a trace of plating that the plated handle part was plated with the base treatment insufficient. The texture is higher than the item of 100 yen shop, but please do not expect the beauty like Victorinox.
This review is about item#35520746.
From Japan
On 2013-03-21 19:46:06
I was looking for a small solid scissors. It is about the size of the key strap, it can be stored so as to hide the part of the blade safely, it is easy to set it by removing the lock It is a little impossible for a big male hand because the part to put your finger is small. It is a sufficient function if you consider it as a portable one You can buy it cheaper than other stores.
This review is about item#35520746.

Related Products