Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scissors

5.00 (1)
Overall Length x Width x Thickness (mm)
44x16x10
Weight (g)
6.5
Overall Length (mm)
(When used) 65
Material
(Cutting edge) 420T-2 stainless steel, (body) ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white 1PCC 1 ZPS01 35520755 11.99 SGD
Shipped after 2018-06-29
black 1PCC 1 ZPS03 35520773 11.99 SGD
Shipped after 2018-06-29
orange 1PCC 1 ZPS02 35520764 11.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I wanted a pair of scissors to enter inside the brushlet
5
From Japan
On 2016-05-16 20:47:00
I used to carry a grip clip with a cap so far, but it got bad and it was broken at last, so I was looking for a substitute item. Compact and sharpness is fine. I think that it will not be long enough, but it is not enough to use it hard enough. It's very compact.
This review is about item#35520773.

Related Products