Buy more than* S$200* and get FREE SHIPPING

Precision Thick Metal Cutting Shears

5.00 (1)
Purpose
Useful for fine metal processing, Useful for fine metal processing, Useful for fine metal processing, Useful for fine metal processing
Cutting Capability (mm)
(Iron plate) to 0.3, until the (aluminum) 0.5, up to 0.5 (copper plate), To (iron plate) 0.3, to (aluminum) 0.5, to (copper plate) 0.5
Blade Length (mm)
10, 10
Overall Length (mm)
120, 120
Material
Stainless steel, Stainless steel
...see all>
Product Options
ADD TO CART
Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight blade, Straight blade 1PC 1 TS120 35520782 13.99 SGD
Shipped after 2018-02-26
Bent blade, Blade bending 1PC 1 TSR120 35520791 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Copper plate cutting of accessories
5
From Japan
On 2016-08-08 16:15:27
It is not suitable for cutting large size copper plate, but it is useful for die cutting of accessories and it comes in handy
This review is about item#35520791.

Related Products