Buy more than* S$200* and get FREE SHIPPING

Precision Thin Metal Cutting Shears

3.00 (3)
Purpose
Useful for fine metal processing, Useful for fine metal processing, Useful for fine metal processing, Useful for fine metal processing
Cutting Capability (mm)
(Iron plate) up to 0.2, to 0.4 (aluminum), to 0.4 (copper plate), To (iron plate) 0.2, to (aluminum) 0.4, to (copper plate) 0.4
Blade Length (mm)
30, 30
Overall Length (mm)
145, 145
Material
Stainless steel, Stainless steel
...see all>
Product Options
ADD TO CART
Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight blade, Straight blade 1PC 1 TS145 35520807 13.99 SGD
Shipped after 2018-01-22
Bent blade, Blade bending 1PC 1 TSR145 35520816 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Production of model
3
From Japan
On 2017-07-23 23:49:01
I think that it is not suitable for separating etching because the blade is thick. It can be used for correction after separation.
This review is about item#35520816.
Harness repair
5
From Japan
On 2017-04-19 09:15:15
It cuts better than I expected. However, although we have not tried metal, it will be easy to cut vinyl tapes etc. Very good for detailed work.
This review is about item#35520816.
I bought it to cut the copper plate ...
1
From Japan
On 2016-07-07 07:32:54
Since it was ignorant, it was useless, but when I saw the picture, I chose it as "the cutter draws a curve and has a shape that is easy to cut". When I actually came, it turns out that I looked curved. I bought it for cutting straight and it was something I could not use. I feel regret as I think that there was no mistake purchase if you made the picture more comfortable · · ·
This review is about item#35520816.

Related Products