Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Small Shears

5.00 (1)
Purpose
For yarn, cloth, gut, flower art, For yarn, cloth, gut, flower art
Blade Length (mm)
35, 35
Overall Length (mm)
105, 105
Material
High carbon stainless, High carbon stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-38 35520843 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2014-10-16 13:05:31
Easy to use
This review is about item#35520843.

Related Products