Buy more than* S$200* and get FREE SHIPPING

Sharpening Stone, "King Combi"

4.43 (7)
Purpose
Sickle, knife, carving knife, grinding and finishing
Dimension (mm)
135x30x30
Grain Size
#250/#1000 (rough sharpening / semi-finishing)
Specification
Double-sided type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-40 35520931 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When sharpening the mowing scythe
5
From Japan
On 2017-05-26 08:25:00
I used it before and purchased for a replacement. It is an essential grinding stone to sharpen a sickle. Whetstone and cutlery are limited to Japan made ~.
This review is about item#35520931.
Sickle sharpening
3
From Japan
On 2016-11-28 15:32:28
usually. . . . . . . . . . . . . . . . . . . . . . .
This review is about item#35520931.
Ratchet grinding
5
From Japan
On 2016-10-28 16:18:05
I'm regularly using a folding knife to protect Higo. It is pleasant after sharpening with this. I am handy in handy size and it is useful.
This review is about item#35520931.
I use it to polish mowing sickle
4
From Japan
On 2015-10-29 18:44:18
I bought it to polish a mowing sickle. There are rough polishing and finish polishing, and it will polish beautifully. There is a kitchen knife to be polished, but because it is a narrow grinding stone, it may be unsuitable for too large kitchen knife. Comprehensively compact and easy to use.
This review is about item#35520931.
Sickle for agricultural work, sharpening of scissors
5
From Japan
On 2015-08-05 18:43:07
Working is just fine as the hand size can be used when sharpening the sickle and the pruning shears. Since the two types are matched on both sides, they can be sharpened efficiently.
This review is about item#35520931.
Scissors, scissors sharpening, rust removal of knives in general such as kitchen knives
5
From Japan
On 2015-06-26 20:46:50
I have several kinds of sickle grinding. It is very convenient to keep one knife in place. The king combination sillle is medium finish is 1000, so the finish is better. I hope there is something about 4000 by sickle wearing?
This review is about item#35520931.
Sharpen the scythe, saw, scissors used in agricultural work
4
From Japan
On 2012-12-30 00:16:16
I thought that the point that I can carry and use is good and purchased. The size is as expected. Usability is also good as usual.
This review is about item#35520931.

Related Products