Buy more than* S$200* and get FREE SHIPPING

Lock ring Wrench

4.31 (13)
Weight (g)
175
Overall Length (mm)
265
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-205 35521157 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Maintenance of vintage road bike
5
From Japan
On 2018-05-14 15:46:48
There was another low-priced tool, but I chose Hausan from the aspect of reliability. As expected, you can use with confidence.
This review is about item#35521157.
Bicycle maintenance
2
From Japan
On 2018-02-16 14:50:24
I got a little bent when removing BB with maintenance of mamari chari. It is because BB was hardened, but it is appreciated if there is more strength.
This review is about item#35521157.
Maintenance of a folding bike
3
From Japan
On 2017-02-16 18:26:28
I bought it to remove the bottom bracket (BB) of a folding bike. It can be used not only for cup-and-cone type BB in the city cycle but also for removing the headset with screws. Because the size of the left and right hooks are different, you can choose according to the lock ring. There is no plating and luxury in the casting, but it is convenient to buy it with the necessities of the BB maintenance, hanger one turn.
This review is about item#35521157.
tool
5
From Japan
On 2017-02-04 14:30:45
It is convenient to remove the BB and retighten the lock ring. There is strength, so you can use it gang
This review is about item#35521157.
When maintaining the bicycle
4
From Japan
On 2016-09-04 17:08:00
I used it once for maintenance of BB, but it was able to be used without problems. It is also good not bulky because the tool is flat.
This review is about item#35521157.
For BB maintenance
5
From Japan
On 2016-04-14 12:55:18
I was able to use it securely and with confidence.
This review is about item#35521157.
Used to loosen the city bicycle BB lock ring
5
From Japan
On 2014-10-01 19:13:25
I tried to disassemble BB thought that I tried to grease BB to maintain my bicycle. I bought and used cheap and small, but this time the lock ring is hard and can not come off. I bought a lot of handle and long handle with a lot of power, and it got bad. I should have bought a kore from the beginning .... After that, it could also be used for decomposing the front fork. Even if I buy cheap, I think that it will eventually arrive at this. This is the best choice.
This review is about item#35521157.
Bicycle Restore
4
From Japan
On 2014-05-12 19:54:13
I think that it is very easy to use. As usual, I devised and used the tools we had, but dedicated tools are easy to use after all. It comes with 2 sizes and it is very reasonable. People who want to mess with bikes are absolutely necessary. Unexpectedly this is where my bicycle takes turns.
This review is about item#35521157.
Tightening the fixing ring of the bottom bracket of the bicycle
5
From Japan
On 2013-09-21 05:43:16
Because there was a backlash in the crossed bike part of the cross bike purchased online, I thought that the fastening ring of the bottom bracket was not tightened and I bought it for tightening. I was worried whether the size would fit, but it could be used without problems. I hope the price is a little cheaper
This review is about item#35521157.
On the bottom bracket
5
From Japan
On 2013-05-29 23:23:05
Previously, I tried to remove Bamboo Bamboo Bamboo (BB) with a general S - shaped hook without removing any teeth at all and removing it at a bicycle store. At that time the clerk was using the shop clerk. This time, it was able to safely remove the cross bike's BB with this.
This review is about item#35521157.

Related Products