Buy more than* S$200* and get FREE SHIPPING

Adjustable Pin Spanner

4.00 (1)
Pin Diameter (mm)
2.4
Plate Thickness (mm)
About 4
Overall Length (mm)
About 200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPA-6C 35524684 36.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle parts detaching work
4
From Japan
On 2015-10-25 17:57:54
I used it for detaching the lock ring (part of the front suspension fork of the bicycle) about Φ 50 mm which is applied with the lock material. Because it did not loose by the armpit necessarily, it was work while striking with Praghan, but it was able to relax safely without any problem with the strength of the tool. It is satisfactory as a performance against price.
This review is about item#35524684.

Related Products