Buy more than* S$200* and get FREE SHIPPING

Inner Wire Pliers

4.67 (9)
Weight (g)
235
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-356 35521306 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Bicycle wire adjustment
5
From Japan
On 2017-08-14 06:07:58
The BIKEHAND pliers purchased earlier are the places where you can grasp the wire There is a problem with sheet metal bending process and it is necessary to adjust the shift wire by pulling There was a difficulty. I bought HOZAN made pliers concurrently for comparison this time and saw it. The basic structure is the same for anything and the thickness / weight of sheet metal material is measured HOZAN → 4.47 mm / 230 g, BIKEHAND → 4.45 mm / 238 g. The difference in appearance is the handle part plastic cover HOZAN black, BIKEHAND red It is very similar in degree. Looking at making the place that will capture the key wire, HOZAN made Sheet metal bending process is good and it hits the shift wire There is little clearance at the place (BIKEHAND has a large gap), therefore You can pinch the wire firmly and pull it without slipping. There seems to be a big difference in the ability to capture the wire even though it looks the same at first glance Hozan is recommended if you are satisfied with the price difference about twice, if you buy. Surprisingly the feeling that gripped the handle was better for BIKEHAND, resin cover Although it feels rounder due to its thickness, HOZAN made the reverse, resin is thin It is a cheap impression feels the corner of sheet metal. By the way, anyone can use the binding band pulling work without problems.
This review is about item#35521306.
For fixing the shift wire
5
From Japan
On 2016-02-09 17:23:50
It is wire attachment tool of bicycle transmission. Even amateurs can wire easily if there is this. It can also be used for tightening nylon band · insulock belt.
This review is about item#35521306.
For Vespa wire replacement
5
From Japan
On 2015-09-25 15:12:20
It is an indispensable tool for Vespa riding. Although I bought it with charm, it may be better for usability with a lock function. However, if there is this tool, there is no difference in workability, so we are very satisfied.
This review is about item#35521306.
Used for brake wire adjustment of motorcycle
5
From Japan
On 2015-04-09 13:12:04
Small machining is required for thick wire, but price is also cheap so recommend not to complain to 2 wheel mechanic! is.
This review is about item#35521306.
Replacement of bicycle · vespa wire
3
From Japan
On 2015-03-19 13:20:42
Vespa could not be used because the rear brake cable is thick. It seems necessary to shave a little. Other shift / clutch · F brake wire can be used.
This review is about item#35521306.
Wire change
5
From Japan
On 2014-08-15 18:48:12
It is easy to work. However, I do not need a person who does not exchange frequently.
This review is about item#35521306.
Road motorcycle maintenance
5
From Japan
On 2014-07-08 17:51:26
I purchased it because it is necessary for replacing the shift cable. It was extremely easy to use and easy rework of the cable was done. Although it seems to be possible even though I do not need it, I recommend that it would be easier to do so by far.
This review is about item#35521306.
Bicycle brake / shift wire adjustment
4
From Japan
On 2014-02-08 14:48:09
I got a pin tighter than pulling with pliers. Although there is no lock function, I did not feel the necessity. Although it can be used for a new wire, after cutting it was not long enough to use it unless the cap was removed. My hands hurt a little when I put my strength, so it would be better if a comfort handle was adopted.
This review is about item#35521306.
Brake wire fixing, tie wrap fixing
5
From Japan
On 2013-05-29 23:13:16
Although I managed to do without this tool, I purchased it as it seems that work will be easier if there is. Surely this is useful. I think that it will be mainly used for brake wires etc for bicycle maintenance, but it can also be used to fix tie wraps.
This review is about item#35521306.

Related Products