Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About205 13 - 1PC 1 SCW-13 35524422 17.99 SGD
In stock
About205 14 - 1PC 1 SCW-14 35524431 17.99 SGD
In stock
About205 16 - 1PC 1 SCW-16 35524456 16.99 SGD
In stock
About205 - - 1PC 1 SCW-23 35524526 18.99 SGD
Shipped after 2018-06-22
About205 24 - 1PC 1 SCW-24 35524535 21.99 SGD
Shipped after 2018-06-22
About205 18 - 1PC 1 SCW-18 35524474 21.99 SGD
Shipped after 2018-06-22
About205 20 - 1PC 1 SCW-20 35524492 17.99 SGD
Shipped after 2018-06-22
About205 17 - 1PC 1 SCW-17 35524465 17.99 SGD
In stock
About205 - - 1PC 1 SCW-28 35524544 17.99 SGD
Shipped after 2018-06-22
About205 15 - 1PC 1 SCW-15 35524447 17.99 SGD
In stock
About205 19 - 1PC 1 SCW-19 35524483 17.99 SGD
Shipped after 2018-06-22
About205 22 - 1PC 1 SCW-22 35524517 17.99 SGD
Shipped after 2018-06-22
About205 21 - 1PC 1 SCW-21 35524501 17.99 SGD
Shipped after 2018-06-22
- - 2.0 1pc 1 SCW-26 16239423 18.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Adjustment of hub axle pushing.
4
From Japan
On 2017-12-13 21:32:09
Well, it seems that there is strength. First of all, I felt that the weight balance was good at the moment of grasping. As a result, usability was good.
This review is about item#35524447.
Bicycle hub adjustment (grease up, maintenance)
5
From Japan
On 2017-06-05 09:43:04
I got lost as the same park tool 's concrench but I got the correct answer. Since the length of the handle is long, it is easy to adjust delicate ball hitting. And also easy to put power when locking with lock nut. As precision is a park tool, it is quite natural. I am happy to be able to choose just the size I need.
This review is about item#35524456.
Tightening the bicycle hub nut
5
From Japan
On 2017-03-31 15:00:40
PARKTOOL Why do you trust. I have been using it for a long time and it is strong because it is strong purchase. As expected, this is the best. Besides, even PARKTOOL, Monotalo-san is cheap, so it is saved. (^ _ ^) /
This review is about item#35524422.
Family bicycle maintenance
5
From Japan
On 2016-08-05 18:37:39
I used to use three families for Mama Chary Maintenance, I got lost as a set of Hub Spana, but I want to use it for a long time, so I purchased 13 mm · 15 mm · 17 mm and chose it. As expected, you can work exactly on a hub that can not be handled with a thin-walled spanner as it is said to be a shop wrench. I like the look good even when it is stored in a tool box.
This review is about item#35524447.
For family's city cycle maintenance
5
From Japan
On 2016-07-21 22:34:49
As expected it is made of park tools, the price is a bit high, but you can work crisply without licking. Thin mouth spanners should use good things.
This review is about item#35524422.
Disassembly and assembly of the bicycle
5
From Japan
On 2013-07-10 13:41:48
The price is high although it is made of park tools, but the quality is good. Because it is a thin mouth for purchase, although I emphasized quality as much as possible, I bought correct answer. Because baking is sweet and cheap soon, cranes should wear good things for wrenches.
This review is about item#35524447.

Related Products