Buy more than* S$200* and get FREE SHIPPING

Star-Fangled Nut Setter

5.00 (1)
Compatible Size
(Column) 1-inch, 1-1 / 8 inch
Inner Diameter (phi mm)
[Guide part for C-460] (For standard size)25.4 (For oversize)28.6
Outside Dimension (mm)
35phix115
Weight (g)
520
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-460 35521604 57.96 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2012-05-08 08:18:09
It is a special tool that only Starfang Lunat can drive into metal column of front fork. However, I think that it is nearly perfect in this application. Combine the pipe-shaped guide part with the hammer striking part, attach the star fangling nut to the screw, and hammer into the column with a hammer. It stops where Starfang Rubnut enters 15 mm. I do not need any technology or ingenuity.
This review is about item#35521604.

Related Products