Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spoke Thread Chaser

3.83 (6)
Outer Dimensions (Width W x Height H x Depth D) (mm)
195x120x30
Weight (g)
830
Compatible
(Spoke) #14/15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-700 35521692 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2016-07-05 13:27:35
Craftsmanship is necessary to make the spoke screws. After practicing dozens of unnecessary spokes, it became possible to make satisfying going screws. I hope the crossovers are a bit cheaper.
This review is about item#35521692.
Wheel assembly
4
From Japan
On 2015-10-05 13:51:41
I think whether the cost can be lowered a little more.
This review is about item#35521692.
Create spokes
5
From Japan
On 2015-01-16 10:58:40
Since these days there are not many places to sell spokes with roses, we purchase long items together, cut it to the required length, and cut the threads of rolling with this. I make around 20 at a time, but I can create it without any particular difficulty. I do it because I am doing it as a hobby, but I have not asked for efficiency, but if you use more cutting oil and do not clog chips as much as possible, the rotation of the steering wheel seems to be smooth.
This review is about item#35521692.
Spoke production
3
From Japan
On 2014-12-26 12:27:11
Since the blade is also not cheap at all, it is better not to use it for making stainless steel spokes. If you make as many as 200, your teeth become sweet and you can not use it. Let's use it exclusively for iron spoke production. There are tricks in how to use, it is not good just by passing it once. Shall shallowly cut the groove at the first time, finish by cutting the deep groove at the second time, it will not fail. Adjust the depth of the groove by actually testing it and you should punch it so as not to forget the proper position. There is compatibility with cutting oil, and if compatibility is bad, pitch of groove cutting becomes small finely. Still if you adjust the groove adjustment nut it will often work, so let's make it through craftsmanship without giving up.
This review is about item#35521692.
Spoke threading work
4
From Japan
On 2013-02-15 16:03:38
I was adjusting to # 14, but it was thicker than that.
This review is about item#35521692.
Create spokes for small cars
3
From Japan
On 2012-11-29 12:59:40
I used it for the first time to build a wheel. However, it is quite difficult. Since it is not possible to mount threads easily at one time, it must be done at least twice. It would be nice to make several pieces, but if you make the front wheel and the back wheel, you have to make a considerable number. I got tired of turning by hand, I removed the handle and thrust the electric screwdriver.
This review is about item#35521692.

Related Products