Buy more than* S$200* and get FREE SHIPPING

Spoke Cutting

4.50 (2)
Blade Width (mm)
8.6
Weight (g)
280
Overall Length (mm)
210
Compatible
(Spoke) # 12-# 15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-216 35521166 54.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removing the hub
4
From Japan
On 2015-05-23 05:45:39
Blade is a little more durable to ask that missing part.
This review is about item#35521166.
It spoke cuts for small wheel
5
From Japan
On 2012-11-29 13:03:17
The spokes were simultaneously purchased in MonotaRO's we used to cut short for the small wheel. It's not truly Hozan made a mistake. It expires firmly.
This review is about item#35521166.

Related Products