Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Diameter (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Tap) 2-10 150 210 1PC 1 K-438A 35522076 17.99 SGD
Shipped after 2018-01-22
(Tap) 3-6 70 80 1PC 1 K-437A 35522067 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Threading of connector part of BNC etc.
5
From Japan
On 2017-02-15 16:37:02
It was more stable and easy to use than I thought. Just when purchasing I realized that it was a two-tiered structure while manipulating whether M3's tap was strong but it was a big tap handle and it was disappointing and managed somehow. Although I wrote a little small if I looked at the plastic bags thrown away, I did not think that it was handled, since there are amateurs, I want a little more kindness.
This review is about item#35522067.
During machine maintenance
1
From Japan
On 2016-08-12 09:46:52
If you think to tap M4, the thicker will slide even if it tightens to the end. Even if you try to put the thinner in the back, it will not enter. Once I removed the mouth and spread it in, I finally got to use it. I thought that the ratchet was also attached, but I was not about it. It is better to buy online only if you know the model number.
This review is about item#35522067.
Drilling operation
4
From Japan
On 2016-06-20 16:58:17
It is very solid and good product. It arrived soon.
This review is about item#35522067.
I used it to cut the thread of M3 on an aluminum plate with a thickness of 3 mm.
5
From Japan
On 2014-09-18 13:43:28
I bought it with a tap, but arrived the next day I ordered, I could easily thread it. Monotaro is quick in business and very helpful.
This review is about item#35522067.
Twisting
4
From Japan
On 2014-06-26 20:59:56
It is pretty solid. I think that it is bad usage to break immediately.
This review is about item#35522067.
Thread drilling (tapping)
5
From Japan
On 2014-05-08 10:16:38
It is good that the chuck is two-tiered and it can be adjusted to the tap fixing diameter.
This review is about item#35522067.
For tap
1
From Japan
On 2014-02-24 22:08:41
The handle was too short, making was not good Quick break It did not make any sense at all, I had to buy it is the lowest for my use
This review is about item#35522067.
Tap stand
5
From Japan
On 2013-10-19 13:04:58
no problem
This review is about item#35522067.
Threading to iron parts
5
From Japan
On 2013-08-27 23:23:26
I bought K - 438A for screw cutting of M5. Sometimes we used it together with MonotaRO made tapping spray, we could do thread cutting without anxiety.
This review is about item#35522076.

Related Products