Buy more than* S$200* and get FREE SHIPPING

Chain Pliers

5.00 (4)
Compatible Range
[For bicycles] 1 / 2 ? 1 / 8 clip chain [Motorcycle] 410-530
Weight (g)
150
Overall Length (mm)
160
TRUSCO Part Number
359-8543
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-220 35522234 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When the chain exchange
5
From Japan
On 2015-01-23 15:28:59
Although had was a radio pliers until now we were able to shorten amazing development time when you here of the tool.
This review is about item#35522234.
Or remove the bike chain, when you give them.
5
From Japan
On 2014-12-17 00:04:14
Since riding in off-road bike, we often exchange work of the split and the chain. So far by using a tool such as pliers, but had been working on a chain exchange Many around the people who are using this chain pliers, because the recommended purchase. In fact, how much of the work has changed, I was tried, dramatically work efficiency has improved! So far that has been over a period of a few minutes on the radio pliers now requires only a few tens of seconds of thing. Still other tools are not a substitute. I think only of things that it is best.
This review is about item#35522234.
When the drive chain replacement of the Bike.
5
From Japan
On 2014-12-03 14:19:35
Iukotonashi if there is a stopper function. I come in handy now.
This review is about item#35522234.
Maintenance of industrial machinery
5
From Japan
On 2011-09-27 20:39:20
It can only accommodate up to 50 #, but you would like to buy if the market is count difference. In Rajipen and pliers, but could not quite nicely the lack of tip strength This product is great. Certainly hope the launch of the product of the count difference.
This review is about item#35522234.

Related Products