Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Size (phi mm) Weight (g) Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (phi mm) Weight (g) Overall Length (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 to 32 330 149 7 1PC 1 K-444 35522112 36.99 SGD
In stock
3 to 12 65 124 6 1PC 1 K-441 35522085 11.99 SGD
In stock
3 to 16 95 124 6 1PC 1 K-442 35522094 13.99 SGD
In stock
4 to 22 155 149 7 1PC 1 K-443 35522103 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
Expanding the hole of metal parts
5
From Japan
On 2017-09-27 19:57:17
We were able to surely expand the hole diameter with a cheap tool. Thank you very much.
This review is about item#35522094.
Expansion of resin hole
5
From Japan
On 2017-09-06 22:00:09
I ordered it in the nearby home center, it was easy to expand the hole.
This review is about item#35522085.
For effector self-made
5
From Japan
On 2017-03-28 20:40:26
It is good for both usability and price. Effector It was a perfect product for self-made.
This review is about item#35522094.
For electronic work
5
From Japan
On 2016-05-23 15:44:17
It was purchased for adjusting the size of the hole made in the acrylic board of 8 mm thickness. It was made in Japan, with a beautiful blade, it was in a beautiful state without rust etc. It was thick and slippery acrylic, but it was able to work with no problem by slicking the blade without slipping. I thought it was expensive at the time of purchase, but I am satisfied because the work efficiency has improved. The point which I was worried about when using it is that only one point that the cutting trace of the part which is not a blade is very rough, the shavings at the time of use caught on the cutting marks, and labor was taken for cleaning.
This review is about item#35522112.
Drilling in plastic
5
From Japan
On 2016-05-12 14:27:44
Drilling in plastic was made very beautifully. I think that it is a good product.
This review is about item#35522094.
Expansion of hole
5
From Japan
On 2015-11-30 22:12:17
It is surprisingly convenient to use for modifying the thin plate locally
This review is about item#35522112.
Do-it-yourself
5
From Japan
On 2015-10-28 09:49:52
As expected there is no problem with Hozan, quality. It is really convenient to purchase this thing at a real store each time because it really is a waste of time, so before using it collectively with other things in advance.
This review is about item#35522094.
Work
5
From Japan
On 2015-10-21 14:46:30
Very well for the price, I would like to continue using it in the future.
This review is about item#35522112.
Various work such as DIY
5
From Japan
On 2015-03-09 11:54:22
I am very satisfied. It is saved because many products with attractive prices are prepared. Thank you for your next opportunity.
This review is about item#35522085.
Chamfering work
5
From Japan
On 2014-08-25 13:19:11
It is doubtful for usual use, durability but no problem at present. I would like a thin lineup for 1 to 3 mm also.
This review is about item#35522085.

Related Products