Buy more than* S$200* and get FREE SHIPPING

Brake Drum Turner

4.56 (9)
Caution
Installation screw size of the pin are old and new 2 types. Present type is C-351., Installation screw size of the pin are old and new 2 types. Present type is C-351.
Maximum Opening (mm)
Width 100 (between pin centers)
Weight (g)
560
Overall Length (mm)
390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-349 35521272 64.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products