Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combination Spoke Wrench

4.75 (12)
Caution
Do not use on aluminum nipples., Do not use on aluminum nipples.
Outside Dimension (mm)
41phi X 10
Weight (g)
50
Material
Iron
Compatible
(Nipple) #10/12/13/14/15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-120 35521096 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Road bicycle maintenance
5
From Japan
On 2017-05-15 16:58:04
Usability is good, I use it comfortably. There was a swing of the rim, but I fixed it.
This review is about item#35521096.
Shake off the bicycle
5
From Japan
On 2016-07-03 10:28:22
It is very solid and easy to use
This review is about item#35521096.
Bicycle repair maintenance
5
From Japan
On 2014-07-21 05:26:26
I think that the price is reasonable and good. It is perfect for repairing bicycles for everyday use such as city cycle. Considering the repair fee when asking a bicycle store, if you purchase this and buy only spokes, you can get the original even once. If you work properly after checking the size properly, it will not be naught. I think that it is a good product to keep in the tool box.
This review is about item#35521096.
Bicycle wheel wobble removal
4
From Japan
On 2013-10-12 21:30:27
I think that this is enough if you buy it first. I think that accuracy and durability are no problem, but I have licked the wrong number incorrectly. It was not used much due to the confirmation of the count, the weight, and the interference with the spokes.
This review is about item#35521096.
Turn the nipple
4
From Japan
On 2013-10-05 20:47:21
I used it for waving the wheel, but I could use it without problems. There is a stamp of size on the outside of the nipple turning, but I think that it will be easy to use if there is an inscription on the opposite side. Before using, if you work after attaching yourself, it is useful (without making mistakes).
This review is about item#35521096.
Spoke nipple turning
4
From Japan
On 2013-09-18 16:44:17
It is used for deflection of the rear wheel. I licked only one out of all the nipples, and it stopped smoking. Because it may be an individual difference of nipple it can not say anything. I have never used any high items, so I can not evaluate it. I think that there is no problem at present for use because it is only necessary to exchange the licked nipple.
This review is about item#35521096.
Maintenance of light car
5
From Japan
On 2013-07-10 13:10:36
We have tightened up one unit, but there is no problem with the wrench
This review is about item#35521096.
Distortion correction of the rim
5
From Japan
On 2013-06-12 22:15:37
It was easy to use as reputed. However, I can not say the exact thing because I never used anything from other companies, but honestly, I do not see much difference between products. It is more subtle than that, so it was far more important to set up an environment that can detect specific rim distortion.
This review is about item#35521096.
Shake off
5
From Japan
On 2012-09-27 15:40:28
Previously, I used what I bought at the home center, but I replaced it because the accuracy is not so good. It is made of safe Hosan and accuracy is also good for cheap price. Although it is also in the review of the other, I made it with Hosan of trust without hesing because the price does not change so much. It is a good product without burr etc. It does not look cheap and it's fine. I think that this price is a highly satisfying product.
This review is about item#35521096.
Bicycle maintenance
5
From Japan
On 2012-08-11 19:14:19
The price is also cheap and it can be used with confidence because it is a tool maker Hosan
This review is about item#35521096.

Related Products