Buy more than* S$200* and get FREE SHIPPING

Compatible Outside Diameter (phi mm)
3-32 (1/8 inch to 1-1/4 inch)
Weight (g)
205
Overall Length (mm)
130
Material
(Fit) stainless steel pipe, copper pipe
Accessories
K-203-1 blade x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-203 35521981 65.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in experiments
4
From Japan
On 2014-12-18 15:58:44
It was very good
This review is about item#35521981.

Related Products