Buy more than* S$200* and get FREE SHIPPING

Hub Cone Wrench Set

4.50 (2)
Blade Thickness (mm)
2.0
Weight (g)
320 (4 pieces)
Set Contents
13/14/15/17mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 C-504 35521631 47.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Adjustment of hub pushing.
4
From Japan
On 2013-02-03 00:26:34
Baking is sweet. Just tightened twice returned the return. The hand-held coating helps without hurting your hands.
This review is about item#35521631.
Bicycle repair
5
From Japan
On 2012-11-02 21:23:37
Good quality Thin 2 mm
This review is about item#35521631.

Related Products