Buy more than* S$200* and get FREE SHIPPING

Deburring Tool

5.00 (3)
Blade Length (mm)
10
Weight (g)
35
Overall Length (mm)
148
Accessories
One each blade K-35-1/2/3 x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-35 35521893 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring after drilling of aluminum panel etc.
5
From Japan
On 2017-05-22 10:30:30
Before purchasing, I had deburred with a cutter knife, but there was a case that I could not do it beautifully because the blade cut into it. Using a deburring knife, deburring was easy and beautiful. I am satisfied with the feeling of use. However, there is no description of usage etc. in the package. Three types of replacement blades are attached, but we do not know how to use it. I did not understand how to distinguish it even at the product page of your replacement blade. According to the product information on the manufacturer's Web page, it looks like the following. K-35-1 Replacement Blade (Black / Single Edged) Steel K-35-2 Replacement Blade (Silver / Double Edged) Plastic K-35-3 Replacement Blade (Black / Double Edged) I think that it will be easy to identify and purchase if the replacement blade and the above application and appearance are also described as barriation.
This review is about item#35521893.
Deburr of refrigerant pipe of air conditioner
5
From Japan
On 2016-08-07 19:02:06
I did not expect the sharpness to have a preeminent replacement blade
This review is about item#35521893.
Deburring the inner surface of the pipe
5
From Japan
On 2016-06-07 20:30:45
Bali can be easily taken away GOO! Until now my hard work on a round file is stupid.
This review is about item#35521893.

Related Products