Buy more than* S$200* and get FREE SHIPPING

Pin Spanner

5.00 (3)
Overall Length (mm)
About 170
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 SPA-1C 35524666 20.24 SGD
Shipped after 2017-11-27
Red 1PC 1 SPA-2C 35524675 20.24 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Change of crab eye wrench
5
From Japan
On 2017-11-14 18:20:33
Easy to use as the width size can be changed Because it is more compact than the ordinary crab eye wrench, storage is also easy
This review is about item#35524666.
Bicycle maintenance
5
From Japan
On 2015-06-05 23:58:28
It seems that there is solid burning and it is solid without past deformation, so it seems that there is no one that does not turn if it pushes down.
Bicycle maintenance
5
From Japan
On 2014-01-27 11:11:46
Price to performance ratio is very good
This review is about item#35524675.

Related Products