Buy more than* S$200* and get FREE SHIPPING

Ball Point Wrench

4.50 (2)
Surface Finishing
Hard hard chrome plating
Hardness
HRC59
Material
Special alloy steel
...see all>
Product Options
ADD TO CART
Bolt with Hexagon Hole Dimensions B (mm) Set Screw Opposite Side Dimension(mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt with Hexagon Hole Dimensions B (mm) Set Screw Opposite Side Dimension(mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 127 (Hexagon socket head) M6 3.0 20 9 1PC 1 W-110-3 35522313 4.99 SGD
Shipped after 2018-05-01
M2.5 96 (Hexagon socket head) M4 2.0 16 3 1PC 1 W-110-2 35522295 5.99 SGD
In stock
M1.6/M2 80 (Hexagon socket head cap) M3 1.5 14 2 1PC 1 W-110-1.5 35522286 3.99 SGD
In stock
M8 180 (Hexagon socket head cap) M12 6 32 51 1PC 1 W-110-6 35522347 6.99 SGD
Shipped after 2018-04-27
M3 111 (Hexagon socket head cap) M5 2.5 18 6 1PC 1 W-110-2.5 35522304 4.99 SGD
Shipped after 2018-05-01
M5 142 (Hexagon socket head) M8 4 25 18 1PC 1 W-110-4 35522322 4.99 SGD
Shipped after 2018-04-27
M6 160 (Hexagon socket head cap) M10 5 28 31 1PC 1 W-110-5 35522331 5.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-02-05 18:14:01
I used it delicately, unexpectedly but I purchased it because I did not have a ball point on hand. I also want black rust, not chrome, short type also ideal
This review is about item#35522304.
To a loose hex
5
From Japan
On 2014-12-10 13:30:38
Previously, using a cheap hex wrench, the wrench could be screwed and the head of the bolt would be frustrating and it was serious. On that point, this wrench got better as well as firmness, so it was safe to use.
This review is about item#35522322.

Related Products