Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ballpoint L-Wrench Set

5.00 (1)
Surface Finishing
Hard hard chrome plating
Bolt with Hexagon Hole
Ball point wrench [W-110-1.5] M1.6/M2 [W-110-2] M2.5 [W-110-2.5] M3 [W-110- 3] M4 [W-110-4] M5 [W-110-5 M6 ] [W-110-6] M8
Dimensions B (mm)
Ball point wrench [W-110-1.5] 80 [W-110-2] 96 [W-110-2.5] 111 [W-110-3] 127 [W-110-4] 142 [W-110-5] 160 [W-110-6] 180
Set Screw
Ball point wrench [W-110-1.5] M3 [W-110-2] M4 [W-110-2.5] M5 [W-110-3] M6 [W-110-4] M8 [W-110-5] M10 [W-110-6] M12
Opposite Side Dimension(mm)
Ball point wrench [W-110-1.5] 1.5 [W-110-2] 2.0 [W-110-2.5] 2.5 [W-110-3] 3.0 [W-110-4] 4.0 [W-110-5] 5.0 [W-110-6] 6.0
Dimensions A (mm)
Ball point wrench [W-110-1.5] 14 [W-110-2] 16 [W-110-2.5] 18 [W-110-3] 20 [W-110-4] 25 [W-110-5] 28 [W-110-6] 32
Hardness
(Ball point wrench) HRC59
Weight (g)
130 (ball point wrench) [W-110-1.5] 2 [W-110-2] [3 W-110-2.5] 6 [W-110- 3] 9 [W-110-4] 18 [W-110-5] 31 [W-110-6] 51
Material
Special alloy steel
Set Contents
Ball point wrench [W-110-1.5 [W-110-2 [W-110-2.5 [W-110-3 [W-110 -4 [W-110-5 [W-110-6]
TRUSCO Part Number
370-8403
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PCSet) 1 W-110 35522277 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-03-16 13:44:36
It is cheap and very easy to use.
This review is about item#35522277.

Related Products