Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Notches Compatible Outside Diameter (phi mm) Plug Angle (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Notches Compatible Outside Diameter (phi mm) Plug Angle (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1PC 1 BBT-4 35522505 21.76 SGD
In stock
- - - - 1PC 1 BBT-18C 35522557 33.60 SGD
Shipped after 2017-11-29
- - - With crank arm adjustment cap tool 1PC 1 BBT-9 35522532 42.59 SGD
In stock
- - - - 1pc 1 BBT-29 16239518 38.71 SGD
Shipped after 2017-11-29
- - - - 1pc 1 BBT-19.2 16239527 45.96 SGD
Shipped after 2017-11-29
- - - - 1pc 1 BBT-49 16239536 53.41 SGD
Shipped after 2017-11-29
- - - - 1pc 1 BBT-69 16239554 49.61 SGD
Shipped after 2017-11-29
- - - - 1pc 1 HCW-18 16239563 28.09 SGD
In stock
- - - - 1PC 1 BBT-32C 35522593 22.43 SGD
Shipped after 2017-11-29
- - - - 1PC 1 BBT-22C 35522575 39.53 SGD
Shipped after 2017-11-29
- - - - 1PC 1 BBT-19C 35522566 -
Discontinued
[x]
- - - - 1PC 1 BBT-5C 35522514 24.03 SGD
Shipped after 2017-11-29
- - - - 1pc 1 BBT-59 16239545 58.35 SGD
Shipped after 2017-11-29
12 46 9.5 - 1pc 1 BBT-79 57341497 57.06 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I tried to relax BB.
3
From Japan
On 2017-05-25 16:56:49
I tried to relax BB and I did not go anywhere. somebody help.
This review is about item#16239563.
Desorption of Horotekku II for BB
5
From Japan
On 2017-02-18 21:04:42
What I bought is of a type that does not have a handle (what is displayed on the page that is writing a product review is a pattern attached). It is easier to tighten it while torque is being controlled with a torque wrench.
This review is about item#35522566.
Desorption of the bottom of the bicycle
4
From Japan
On 2016-06-23 19:37:57
Because it is made of park tools, it was solid and easy to use
This review is about item#16239563.

Related Products