Buy more than* S$200* and get FREE SHIPPING

Blade Length (mm)
40
Weight (g)
150
Overall Length (mm)
190
Material
SK5
TRUSCO Part Number
370-8063
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-839 35522164 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
wire-cut
3
From Japan
On 2015-07-26 15:06:42
I wonder if it is stronger than I thought!
This review is about item#35522164.

Related Products