Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polishing Pad

4.86 (7)
Dimensions (Width W x Height H x Depth D) (mm)
50x25x20
Material
NBR foam
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Abrasive grains) #60 370-7911 1PC 1 K-140 35521954 9.99 SGD
Shipped after 2018-06-25
(Abrasive grains) #120 370-7920 1PC 1 K-141 35521963 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cleaning the bicycle rim
5
From Japan
On 2017-06-27 14:32:35
We have become able to easily do Limumete which was troublesome until now.
This review is about item#35521963.
Worked hard for deburring camping equipment
5
From Japan
On 2017-06-19 16:06:06
Originally ordered as a rust stain on the rim of MTB If original usage is finished and you are looking for other ways of using It is a great success in deburring recent camping equipment. Especially it is perfect for deburring aluminum products such as Mestin and Pachi. I recommend it.
This review is about item#35521963.
Bicycle maintenance
5
From Japan
On 2016-09-29 16:50:31
Used to remove dirt on the rim. It becomes firm and beautiful.
This review is about item#35521963.
Bicycle maintenance
5
From Japan
On 2015-09-29 18:22:37
I think that it is most suitable for removing the rim's dirt.
This review is about item#35521963.
It is used for the rim of the bicycle wheel.
5
From Japan
On 2014-07-01 11:14:00
To clean the rim of the bicycle wheel, it is not too soft, it is a very easy to use item without wearing. The brake shoe dirt can be easily dropped.
This review is about item#35521963.
Take the brake of the bicycle rim.
5
From Japan
On 2014-05-28 18:59:20
Brake sludge can be taken cleanly without scratching the aluminum rim. (^ O ^)
This review is about item#35521963.
Rust removal
4
From Japan
On 2011-06-26 16:30:29
Easy to use, easy to put power on rust removal of places where electric tools can not be used and small items
This review is about item#35521954.

Related Products