Buy more than* S$200* and get FREE SHIPPING

Wheel Alignment Gauge

5.00 (1)
Caution
No tools are required for assembly.., No tools are required for assembly..
Compatible Range
18 Inchi 28 inches
Weight (g)
835
Overall Length (mm)
690
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-335 35521254 149.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-07-20 11:37:54
As a center gauge, I think that the accuracy is the best compared with other manufacturers.
This review is about item#35521254.

Related Products