Buy more than* S$200* and get FREE SHIPPING

Wire rope cutter

5.00 (16)
Cutting Capacity
(Wire rope)5.0mmphi, (stainless spokes) # 14
Weight (g)
335
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-217 35521175 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
16 Customer Reviews
The reviews are automatic translation.
Cutting of 3 mm stainless steel wire
5
From Japan
On 2017-09-24 20:51:28
I could cut it well although there was a little force. The cut surface was also clean and the wire did not break.
This review is about item#35521175.
I bought it to cut 2 mm wire
5
From Japan
On 2017-07-12 14:13:45
Until now I had been cutting with Thunder, but at that time it was hard to break but by using Kore I could cut a bunch of wires without roses.
This review is about item#35521175.
Road bike, cross bike brakes, shift inner, outer wire cut
5
From Japan
On 2017-02-18 18:53:55
I can cut beautifully. Because the outer is not too much to collapse, Reamer? Although it is not attached, it does not have much trouble.
This review is about item#35521175.
Cutting of wire rod
5
From Japan
On 2017-01-21 02:33:47
We often cut the 2.4 mm welding rod for TIG to half the length, but when you cut it with a clipper or a bigger radio pliers until now, when you use it for testing it does not require a lot of strength and easy I'm out. I like it because the finish as a tool is also good.
This review is about item#35521175.
Bicycle component replacement work
5
From Japan
On 2017-01-20 16:50:24
In order to cut thin wires frequently, we use mind on the cross section of the tip, but this is not a problem.
This review is about item#35521175.
Used for cutting stainless steel wire
5
From Japan
On 2016-04-13 16:32:43
I was sputtered, there was no problem.
This review is about item#35521175.
Wire cutting
5
From Japan
On 2015-11-25 14:57:57
Exactly better
This review is about item#35521175.
MTB parts exchange
5
From Japan
On 2014-12-01 15:49:11
You can cut well. Absolute price and function for beginners. I am satisfied.
This review is about item#35521175.
Thick iron wire, wire, chain cut
5
From Japan
On 2014-10-27 13:46:27
It is sharp and rich in durability and I appreciate it.
This review is about item#35521175.
Shift inner wire, outer wire cut
5
From Japan
On 2014-10-13 12:33:11
You can cut well. The price is reasonable so I want you to last long. Since it is the principle of lever, it may be inevitable to demonstrate its power to some extent, but it is good if the knife is opened with a slightly smaller opening. The knife will not open unless you open the grip considerably.
This review is about item#35521175.

Related Products