Buy more than* S$200* and get FREE SHIPPING

Precision Driver Set

5.00 (1)
Material (case)
Nylon
Case Dimension (mm)
100(W)x117(H)x10(D)
Weight (g)
90
Overall Length (mm)
[No.0 102 ] [No.1] 110 [1.2 x 0.3mm] [83 1.8 x 0.3mm] [95 2.3 x 0.35mm] [102 3.0 x 0.45mm] 110
Shaft Diameter (phi mm)
[No.0 2.3 ] [No.1] [3.0 1.2 x 0.3mm 1.2 ] [1.8 x 0.3mm 1.8 ] [2.3 x 0.35mm] [3.0 2.3 3.0 x 0.45mm]
Set Contents
Phillips screwdriver No.0 [], [] No.1 flathead screwdriver [1.2 x 0.3mm], [1.8 x 0.3mm, 2.3 x 0.35mm [], [3.0 x 0.45mm ]
TRUSCO Part Number
344-8436
Accessories
Sewing case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-20 35521762 18.42 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-01-08 00:34:38
It is no complaint!
This review is about item#35521762.

Related Products