Buy more than* S$200* and get FREE SHIPPING

Hub Cone Wrench Set

4.54 (13)
Plate Thickness (mm)
2.4
Weight (g)
145
Overall Length (mm)
155
Dimension (mm)
13x14/15x16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 C-503 35521622 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Tire change of bicycle
5
From Japan
On 2017-08-21 06:39:19
Electric bicycle tire is likely to burst so purchase for replacement. Since it is a set of two, it is possible to do work of 15 mm in the back and 14 mm in the back with one set, and the material never licks even if you apply force (nut is slightly deformed) Good.
This review is about item#35521622.
Hub adjustment
5
From Japan
On 2017-07-02 19:54:49
It is convenient to have two. There was also one selling, but since it is two for adjustment, it was good for two sets. It was good to be able to use it in two sizes with a step.
This review is about item#35521622.
Bicycle maintenance
5
From Japan
On 2017-01-31 21:35:10
We did not arrange at the neighborhood home center We monotaro san purchased it together with other tools We can use it without any problem
This review is about item#35521622.
Hub Hub Press
5
From Japan
On 2016-01-12 13:38:05
It corresponds to most wheels, it is cheap, the precision is good, the material is also hard. I am using it for 4 years but I think that there is no problem.
This review is about item#35521622.
Bicycle hub ball coordination.
5
From Japan
On 2014-08-05 12:40:59
It was very easy to use because it was used to adjust the per-ball hub.
This review is about item#35521622.
Adjustment of ball hitting of bicycle rear hub, others
3
From Japan
On 2013-05-20 21:11:32
I was wondering whether it is an indispensable product for adjusting the ball hub of the bicycle hub, but at least in my case, it was unnecessary for the rear hub of the exterior 6 of the general car. However, because it is a product with high general versatility and the same item is two, for the time being it is rolled up with tape and used as a spanner for the moment.
This review is about item#35521622.
Hub adjustment
4
From Japan
On 2013-03-23 02:34:46
For a nut that is tightened hard it is easier to use a hub with a knob with a handle. I think that it is enough if there is 17 mm for this in the meantime.
This review is about item#35521622.
Bicycle Hub
4
From Japan
On 2013-02-27 20:45:31
Among 2 mm thick, 2.4 mm thick was a bender. 105 Hub (HB 5501) etc is a ball push 13 mm lock 14 mm, but the 13 mm side is narrow and does not enter. I will enter if 2mm thick Monotaro (320 yen) or Shimano wrench. be careful.
This review is about item#35521622.
For hub
5
From Japan
On 2013-02-10 01:20:50
Multi is good.
This review is about item#35521622.
Adjustment of the hub of a bicycle
5
From Japan
On 2012-04-29 01:06:38
There are similar tools for 100 yen shops, etc., but since it is not originally so expensive tool, I would like to use a good tool of a proper maker. It is recommended.
This review is about item#35521622.

Related Products